
Widespread Bathroom Faucet with Presto Pop-Up Drain, Chrome
Mfr # QUA79CCP
Zoro # G2099082
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Series
Quadrato
Valve Type
Ceramic
Manufacturers Warranty Length
Limited Lifetime
Faucet Operation
Manual
Mounting Type (Faucet)
Deck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QUA79CCP
Zoro #
G2099082
UPC #
064492147438
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Limited Lifetime
Details
Series
Quadrato
Valve Type
Ceramic
Faucet Operation
Manual
Mounting Type (Faucet)
Deck
Number of Handles
2
Handle Finish
Polished Chrome
Includes
Mounting hardware and drain
Faucet Type
Bathroom Sink Faucet
Indoor / Outdoor
Indoor
Mounting Type - Faucet
Deck
Green Environmental Attribute
Water Sense Certified
Connection Type
1/2-in. IPS
Commercial / Residential
Commercial or Residential
Number of Holes
3
Compliance
ADA, cUPC, cUPC Low Lead, Ecologiq, LEED, Water Sense
ADA Compliance
Yes
Faucet Finish
Polished Chrome
Drain Type
Presto Pop-Up
Handle Type
Lever
Flow Rate (GPM)
1.2
Flow Rate
1.2 GPM
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. An angular and square collection, Quadrato offers products with graceful and harmonious finishes that blend perfectly with modern and elegant decor. The QUA79CCP's solid brass construction and high-quality ceramic disc cartridge ensure long-term durability and maintenance-free use. Its widespread design, polished chrome finish, and matching mechanical pop-up drain complement the style of almost any bathroom. It is WaterSense certified with an eco-friendly 1.2 GPM flow rate.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.