Zoro Homepage

Key Locking Insert, 4 Keys Keys, 1/4"-20 Int Thrd Sz, Stainless Steel

  • Mfr # KNHL420J

  • Zoro # G7563917


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Internal Thread Size
1/4"-20
Material
Stainless Steel
Number of Locking Keys
4 Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNHL420J
Zoro #
G7563917
UPC #
-
Country of Origin
United States

Dimensions

Internal Thread Size
1/4"-20

Details

Item
Key Locking Insert
Material
Stainless Steel
Number of Locking Keys
4 Keys

Description

Locking Insert,1/4-20 Hd Ss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products