Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Locking Insert, 4 Keys Keys, 5/16"-18 Int Thrd Sz

  • Mfr # MS51831-103L

  • Zoro # G7564398


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Internal Thread Size
5/16"-18
Number of Locking Keys
4 Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS51831-103L
Zoro #
G7564398
UPC #
-
Country of Origin
Hungary

Dimensions

Internal Thread Size
5/16"-18

Details

Item
Key Locking Insert
Number of Locking Keys
4 Keys

Description

Locking Insert,5/16-18 x 1/2-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.