Zoro Homepage

Dowel Pin, 10 mm Pin Dia.PK10

  • Mfr # UST182871

  • Zoro # G415677634


product price: $44.99
/pk 10, $4.50/ea

Key Features

Product Type
Dowel Pin
Shank Length
70 mm
Outside Diameter Tolerance
-.0001/+.0003 in
Pin Diameter
10 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST182871
Zoro #
G415677634
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
70 mm
Outside Diameter Tolerance
-.0001/+.0003 in
Pin Diameter
10 mm

Details

Product Type
Dowel Pin
Item
Dowel Pin
System of Measurement
Metric
Finish
Plain
Material
Steel
Pin Type
Flat Vent Pull Out
Rockwell Hardness
HRC 58/62

Description

Dowel Pin, Pin Type Flat Vent Pull Out, Material Steel, Finish Plain, Pin Diameter 10 mm, Outside Diameter Tolerance -.0001/+.0003 in, Rockwell Hardness HRC 58/62, Product Type Dowel Pin, Shank Length 70 mm, System of Measurement Metric, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.