Zoro Homepage

Dowel Pin, 10 mm Pin Dia.PK25

  • Mfr # UST204106

  • Zoro # G715677709


product price: $82.29
/pk 25, $3.29/ea
Free Shipping & Returns

Key Features

Pin Diameter
10 mm
Material
Steel
Product Type
Dowel Pin
Shank Length
35 mm
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST204106
Zoro #
G715677709
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
10 mm
Shank Length
35 mm
Outside Diameter Tolerance
-.0001/+.0003 in

Details

Item
Dowel Pin
Material
Steel
Product Type
Dowel Pin
Finish
Plain
System of Measurement
Metric
Rockwell Hardness
HRC 58/62
Pin Type
Flat Vent Pull Out

Description

Dowel Pin, Pin Type Flat Vent Pull Out, Material Steel, Finish Plain, Pin Diameter 10 mm, Outside Diameter Tolerance -.0001/+.0003 in, Rockwell Hardness HRC 58/62, Product Type Dowel Pin, Shank Length 35 mm, System of Measurement Metric, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.