Zoro Homepage

Dowel Pin, 12 mm Pin Dia.PK10

  • Mfr # UST204940

  • Zoro # G115677392


product price: $52.69
/pk 10, $5.27/ea

Key Features

System of Measurement
Metric
Material
Steel
Finish
Plain
Pin Type
Flat Vent Pull Out
Outside Diameter Tolerance
-.0001/+.0003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST204940
Zoro #
G115677392
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter Tolerance
-.0001/+.0003 in
Pin Diameter
12 mm
Shank Length
80 mm

Details

Item
Dowel Pin
System of Measurement
Metric
Material
Steel
Finish
Plain
Pin Type
Flat Vent Pull Out
Product Type
Dowel Pin
Rockwell Hardness
HRC 58/62

Description

Dowel Pin, Pin Type Flat Vent Pull Out, Material Steel, Finish Plain, Pin Diameter 12 mm, Outside Diameter Tolerance -.0001/+.0003 in, Rockwell Hardness HRC 58/62, Product Type Dowel Pin, Shank Length 80 mm, System of Measurement Metric, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.