Zoro Homepage

Dowel Pin, 12 mm Pin Dia.PK20

  • Mfr # UST204936

  • Zoro # G615677694


product price: $75.19
/pk 20, $3.76/ea
Free Shipping & Returns

Key Features

Pin Diameter
12 mm
Shank Length
40 mm
Rockwell Hardness
HRC 58/62
Material
Steel
Pin Type
Flat Vent Pull Out
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST204936
Zoro #
G615677694
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
12 mm
Shank Length
40 mm
Outside Diameter Tolerance
-.0001/+.0003 in

Details

Item
Dowel Pin
Rockwell Hardness
HRC 58/62
Material
Steel
Pin Type
Flat Vent Pull Out
Finish
Plain
System of Measurement
Metric
Product Type
Dowel Pin

Description

Dowel Pin, Pin Type Flat Vent Pull Out, Material Steel, Finish Plain, Pin Diameter 12 mm, Outside Diameter Tolerance -.0001/+.0003 in, Rockwell Hardness HRC 58/62, Product Type Dowel Pin, Shank Length 40 mm, System of Measurement Metric, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.