Zoro Homepage

Dowel Pin, 12 mm Pin Dia.PK50

  • Mfr # UST204938

  • Zoro # G115677781


product price: $217.99
/pk 50, $4.36/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Material
Steel
Finish
Plain
Pin Diameter
12 mm
Shank Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST204938
Zoro #
G115677781
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
12 mm
Shank Length
60 mm
Outside Diameter Tolerance
-.0001/+.0003 in

Details

Item
Dowel Pin
System of Measurement
Metric
Material
Steel
Finish
Plain
Product Type
Dowel Pin
Pin Type
Flat Vent Pull Out
Rockwell Hardness
HRC 58/62

Description

Dowel Pin, Pin Type Flat Vent Pull Out, Material Steel, Finish Plain, Pin Diameter 12 mm, Outside Diameter Tolerance -.0001/+.0003 in, Rockwell Hardness HRC 58/62, Product Type Dowel Pin, Shank Length 60 mm, System of Measurement Metric, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.