Zoro Homepage

Dowel Pin, 16 mm Pin Dia.PK10

  • Mfr # UST204941

  • Zoro # G515677688


product price: $49.19
/pk 10, $4.92/ea

Key Features

Outside Diameter Tolerance
-.0001/+.0003 in
Shank Length
40 mm
Product Type
Dowel Pin
Pin Diameter
16 mm
Rockwell Hardness
HRC 58/62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST204941
Zoro #
G515677688
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter Tolerance
-.0001/+.0003 in
Shank Length
40 mm
Pin Diameter
16 mm

Details

Product Type
Dowel Pin
Rockwell Hardness
HRC 58/62
Material
Steel
Finish
Plain
System of Measurement
Metric
Item
Dowel Pin
Pin Type
Flat Vent Pull Out

Description

Dowel Pin, Pin Type Flat Vent Pull Out, Material Steel, Finish Plain, Pin Diameter 16 mm, Outside Diameter Tolerance -.0001/+.0003 in, Rockwell Hardness HRC 58/62, Product Type Dowel Pin, Shank Length 40 mm, System of Measurement Metric, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.