Zoro Homepage

Dowel Pin, 8 mm Pin Dia.PK10

  • Mfr # UST197618

  • Zoro # G915677783


product price: $31.89
/pk 10, $3.19/ea

Key Features

Product Type
Dowel Pin
System of Measurement
Metric
Outside Diameter Tolerance
-.0001/+.0003 in
Material
Steel
Thread Size
M5-0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST197618
Zoro #
G915677783
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter Tolerance
-.0001/+.0003 in
Thread Size
M5-0.8
Shank Length
35 mm
Pin Diameter
8 mm

Details

Item
Dowel Pin
Product Type
Dowel Pin
System of Measurement
Metric
Material
Steel
Pin Type
Flat Vent Pull Out
Rockwell Hardness
HRC 58/62
Finish
Plain

Description

Dowel Pin, Pin Type Flat Vent Pull Out, Material Steel, Finish Plain, Pin Diameter 8 mm, Outside Diameter Tolerance -.0001/+.0003 in, Thread Size M5-0.8, Rockwell Hardness HRC 58/62, Product Type Dowel Pin, Shank Length 35 mm, System of Measurement Metric, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.