Zoro Homepage

Dowel Pin, 8 mm Pin Dia.PK20

  • Mfr # UST204920

  • Zoro # G715677716


product price: $58.89
/pk 20, $2.94/ea

Key Features

Finish
Plain
Product Type
Dowel Pin
Outside Diameter Tolerance
-.0001/+.0003 in
Pin Type
Flat Vent Pull Out
Pin Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST204920
Zoro #
G715677716
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter Tolerance
-.0001/+.0003 in
Pin Diameter
8 mm
Thread Size
M5-0.8
Shank Length
20 mm

Details

Finish
Plain
Product Type
Dowel Pin
Pin Type
Flat Vent Pull Out
System of Measurement
Metric
Item
Dowel Pin
Rockwell Hardness
HRC 58/62
Material
Steel

Description

Dowel Pin, Pin Type Flat Vent Pull Out, Material Steel, Finish Plain, Pin Diameter 8 mm, Outside Diameter Tolerance -.0001/+.0003 in, Thread Size M5-0.8, Rockwell Hardness HRC 58/62, Product Type Dowel Pin, Shank Length 20 mm, System of Measurement Metric, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.