Zoro Homepage

Dowel Pin, 8 mm Pin Dia.PK50

  • Mfr # UST176162

  • Zoro # G515677701


product price: $173.99
/pk 50, $3.48/ea
Free Shipping & Returns

Key Features

Product Type
Dowel Pin
Finish
Plain
Rockwell Hardness
HRC 58/62
Pin Diameter
8 mm
Shank Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST176162
Zoro #
G515677701
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
8 mm
Shank Length
60 mm
Outside Diameter Tolerance
-.0001/+.0003 in
Thread Size
M5-0.8

Details

Product Type
Dowel Pin
Finish
Plain
Rockwell Hardness
HRC 58/62
Material
Steel
System of Measurement
Metric
Pin Type
Flat Vent Pull Out
Item
Dowel Pin

Description

Dowel Pin, Pin Type Flat Vent Pull Out, Material Steel, Finish Plain, Pin Diameter 8 mm, Outside Diameter Tolerance -.0001/+.0003 in, Thread Size M5-0.8, Rockwell Hardness HRC 58/62, Product Type Dowel Pin, Shank Length 60 mm, System of Measurement Metric, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.