Zoro Homepage

Dowel Pin, 8 mm Pin Dia.PK50

  • Mfr # UST204505

  • Zoro # G715677808


product price: $164.99
/pk 50, $3.30/ea
Free Shipping & Returns

Key Features

Shank Length
45 mm
Rockwell Hardness
HRC 58/62
Outside Diameter Tolerance
-.0001/+.0003 in
Pin Diameter
8 mm
Pin Type
Flat Vent Pull Out
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST204505
Zoro #
G715677808
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
45 mm
Outside Diameter Tolerance
-.0001/+.0003 in
Pin Diameter
8 mm
Thread Size
M5-0.8

Details

Rockwell Hardness
HRC 58/62
Pin Type
Flat Vent Pull Out
Item
Dowel Pin
Material
Steel
System of Measurement
Metric
Product Type
Dowel Pin
Finish
Plain

Description

Dowel Pin, Pin Type Flat Vent Pull Out, Material Steel, Finish Plain, Pin Diameter 8 mm, Outside Diameter Tolerance -.0001/+.0003 in, Thread Size M5-0.8, Rockwell Hardness HRC 58/62, Product Type Dowel Pin, Shank Length 45 mm, System of Measurement Metric, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.