Zoro Homepage

Dowel Pin, 8 mm Pin Dia.PK50

  • Mfr # UST204925

  • Zoro # G815677333


product price: $164.99
/pk 50, $3.30/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Pin Diameter
8 mm
Product Type
Dowel Pin
Pin Type
Flat Vent Pull Out
Rockwell Hardness
HRC 58/62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST204925
Zoro #
G815677333
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
8 mm
Shank Length
50 mm
Thread Size
M5-0.8
Outside Diameter Tolerance
-.0001/+.0003 in

Details

System of Measurement
Metric
Product Type
Dowel Pin
Item
Dowel Pin
Pin Type
Flat Vent Pull Out
Rockwell Hardness
HRC 58/62
Finish
Plain
Material
Steel

Description

Dowel Pin, Pin Type Flat Vent Pull Out, Material Steel, Finish Plain, Pin Diameter 8 mm, Outside Diameter Tolerance -.0001/+.0003 in, Thread Size M5-0.8, Rockwell Hardness HRC 58/62, Product Type Dowel Pin, Shank Length 50 mm, System of Measurement Metric, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.