Zoro Homepage

Dowel Pin, Steel, 24mm Shank L.PK10

  • Mfr # UST204915

  • Zoro # G315677253


product price: $27.49
/pk 10, $2.75/ea

Key Features

System of Measurement
Metric
Material
Steel
Finish
Plain
Shank Length
24 mm
Product Type
Dowel Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST204915
Zoro #
G315677253
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
24 mm
Pin Diameter
6 mm
Outside Diameter Tolerance
-.0001/+.0003 in
Shank Length Tolerance
Not Graded

Details

Item
Dowel Pin
System of Measurement
Metric
Material
Steel
Finish
Plain
Product Type
Dowel Pin
Rockwell Hardness
HRC 58/62
Pin Type
Flat Vent Pull Out

Description

Dowel Pin, Pin Type Flat Vent Pull Out, Material Steel, Finish Plain, Pin Diameter 6 mm, Shank Length Tolerance Not Graded, Outside Diameter Tolerance -.0001/+.0003 in, Rockwell Hardness HRC 58/62, Product Type Dowel Pin, Shank Length 24 mm, System of Measurement Metric, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.