Zoro Homepage

Dowel Pin, Steel, 50mm Shank L.PK10

  • Mfr # UST204937

  • Zoro # G215677940


product price: $42.79
/pk 10, $4.28/ea

Key Features

System of Measurement
Metric
Material
Steel
Finish
Plain
Pin Diameter
12 mm
Product Type
Dowel Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST204937
Zoro #
G215677940
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
12 mm
Shank Length Tolerance
Not Graded
Shank Length
50 mm
Outside Diameter Tolerance
-.0001/+.0003 in

Details

Item
Dowel Pin
System of Measurement
Metric
Material
Steel
Finish
Plain
Product Type
Dowel Pin
Rockwell Hardness
HRC 58/62
Pin Type
Flat Vent Pull Out

Description

Dowel Pin, Pin Type Flat Vent Pull Out, Material Steel, Finish Plain, Pin Diameter 12 mm, Shank Length Tolerance Not Graded, Outside Diameter Tolerance -.0001/+.0003 in, Rockwell Hardness HRC 58/62, Product Type Dowel Pin, Shank Length 50 mm, System of Measurement Metric, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.