Zoro Homepage

Dowel Pin, Steel, 60mm Shank L.PK10

  • Mfr # UST204943

  • Zoro # G915678087


product price: $60.59
/pk 10, $6.06/ea

Key Features

System of Measurement
Metric
Material
Steel
Finish
Plain
Pin Type
Flat Vent Pull Out
Pin Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST204943
Zoro #
G915678087
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
16 mm
Shank Length Tolerance
Not Graded
Shank Length
60 mm
Outside Diameter Tolerance
-.0001/+.0003 in

Details

Item
Dowel Pin
System of Measurement
Metric
Material
Steel
Finish
Plain
Pin Type
Flat Vent Pull Out
Rockwell Hardness
HRC 58/62
Product Type
Dowel Pin

Description

Dowel Pin, Pin Type Flat Vent Pull Out, Material Steel, Finish Plain, Pin Diameter 16 mm, Shank Length Tolerance Not Graded, Outside Diameter Tolerance -.0001/+.0003 in, Rockwell Hardness HRC 58/62, Product Type Dowel Pin, Shank Length 60 mm, System of Measurement Metric, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.