Zoro Homepage

Dowel Pin, Steel, 60mm Shank L.PK5

  • Mfr # UST182893

  • Zoro # G515677961


product price: $34.19
/pk 5, $6.84/ea

Key Features

System of Measurement
Metric
Material
Steel
Finish
Plain
Product Type
Dowel Pin
Rockwell Hardness
HRC 58/62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST182893
Zoro #
G515677961
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
60 mm
Outside Diameter Tolerance
-.0001/+.0003 in
Shank Length Tolerance
Not Graded
Pin Diameter
20 mm

Details

Item
Dowel Pin
System of Measurement
Metric
Material
Steel
Finish
Plain
Product Type
Dowel Pin
Rockwell Hardness
HRC 58/62
Pin Type
Flat Vent Pull Out

Description

Dowel Pin, Pin Type Flat Vent Pull Out, Material Steel, Finish Plain, Pin Diameter 20 mm, Shank Length Tolerance Not Graded, Outside Diameter Tolerance -.0001/+.0003 in, Rockwell Hardness HRC 58/62, Product Type Dowel Pin, Shank Length 60 mm, System of Measurement Metric, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.