Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 4 in L, 10 PK
Mfr # UST235822
Zoro # G2973196
product price: $14.99
/pk 10, $1.50/eaKey Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Head Width
3/4 in
Material
Steel
Finish
Armor Coat
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UST235822
Zoro #
G2973196
UPC #
-
Country of Origin
Canada
Dimensions
Thread Size
1/2"-13
Fastener Length
4 in
Head Width
3/4 in
Min. Thread Length
1 1/4 in
Head Height
5/16 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Armor Coat
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Rockwell Hardness
HRC33
Thread Type
UNC (Coarse)
Proof Load
120,000 psi
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Threadlocker Minimum Temperature
1/2"-13
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Armor Coat, Dia./Thread Size 1/2 In.-13, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.