Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 8, 3/4"-10 Hex Head Cap Screw, Armor Coat Steel, 5-1/2 in L

  • Mfr # UST235867

  • Zoro # G015705744


product price: $27.69
/pk 5, $5.54/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Head Width
1-1/8 in
Material
Steel
Finish
Armor Coat
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST235867
Zoro #
G015705744
UPC #
-
Country of Origin
Canada

Dimensions

Thread Size
3/4"-10
Fastener Length
5-1/2 in
Head Width
1-1/8 in
Head Height
15/32 in
Overall Length
5 1/2 in
Minimum Thread Length
1 3/4 in
Screw Size
3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Armor Coat
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Rockwell Hardness
C33 to C39
Thread Type
Coarse
Thread Fit
2A
Head Style
Hex
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.1

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.