Zoro Homepage

Hex Nut, M24-3, Steel, Class 4, Blue Phosphate, 11.5 mm Ht, 10 PK

  • Mfr # UST194575

  • Zoro # G415677641


product price: $14.79
/pk 10, $1.48/ea

Key Features

Thread Size
M24-3
Material
Steel
Material Grade/Class
Class 4
Finish
Blue Phosphate
Hex Height
11.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST194575
Zoro #
G415677641
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M24-3
Hex Height
11.5 mm
Hex Width
35.2 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 4
Finish
Blue Phosphate
System of Measurement
Metric
Thread Direction
Right Hand
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 439B
Material Quality Standards
ANSI B18.2.4.5M
Color
Blue

Description

Hex Nut, Hex Type Jam Hex, Finish Blue Phosphate, Material Steel, Thread Size M24x3.00, Hex Width 35.2 mm, Hex Height 11.5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, Material Quality Standards ANSI B18.2.4.5M, System of Measurement Metric, Thread Direction Right Hand, Color Blue, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.