Zoro Homepage

Hex Nut, M4-.7, Steel, Class 8, Blue Phosphate, 3 mm Ht, 100 PK

  • Mfr # UST186076

  • Zoro # G715677648


product price: $1.99
/pk 100, $0.02/ea
Sold in multiples of 5 for $9.95

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Blue Phosphate
Hex Height
3 mm
Hex Width
6.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST186076
Zoro #
G715677648
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M4-.7
Hex Height
3 mm
Hex Width
6.9 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Blue Phosphate
System of Measurement
Metric
Thread Direction
Right Hand
Dimensional Standards
DIN 934
Manufacturer Location
Globally Sourced
Hex Type
Standard Hex
Color
Blue
Material Quality Standards
ANSI/ASME B18.2.4.1M

Description

Hex Nut, Hex Type Standard Hex, Finish Blue Phosphate, Material Grade/Class Class 8, Material Steel, Thread Size M4x0.70, Hex Width 6.9 mm, Hex Height 3 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards ANSI/ASME B18.2.4.1M, System of Measurement Metric, Thread Direction Right Hand, Color Blue, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.