Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M10-1.00 Socket Head Cap Screw, Socket, Plain Steel, 16 mm Length

  • Mfr # UST176261

  • Zoro # G615677731


product price: $14.19
/pk 25, $0.57/ea

Key Features

Socket Head
Material
Steel
Finish
Plain
System of Measurement
Metric
Head Height
6 mm
Fastener Length
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST176261
Zoro #
G615677731
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10-1.00
Screw Length
16 mm
Head Height
6 mm
Fastener Length
16 mm
Head Diameter
16 mm
Maximum Head Height
6 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Socket
System of Measurement
Metric
Manufacturer Location
Globally Sourced
Thread Type
Extra Fine
Pack Size
Small Pack
Thread Pitch
1.5 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Finish Plain, Thread Size M10-1, Fastener Length 16 mm, Head Height 6 mm, Head Diameter 16 mm, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Manufacturer Location Globally Sourced, Maximum Head Height 6 mm, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products