M10-1.50 Socket Head Cap Screw, Low Profile, Blue Phosphate Steel, 25 mm Length
- Mfr # UST180692
- Zoro # G715677747
product price:Â
$
51.29
/pk of 50, $1.03/ea
Key Features
Low Profile Head
Hex Drive
Thread Size
M10-1.50
Material
Alloy Steel
Finish
Blue Phosphate
Drive Size
8 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UST180692
- Zoro #
- G715677747
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- M10-1.50
- Screw Length
- 25 mm
- Drive Size
- 8 mm
- Minimum Thread Length
- 25 mm
- Fastener Length
- 25 mm
- Head Diameter
- 15.8 mm
- Head Height
- 6.3 mm
Details
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Blue Phosphate
- Head Type
- Low Profile
- Drive Type
- Hex
- System of Measurement
- Metric
- Pack Size
- Small Pack
- Color
- Blue
- Material Grade/Class
- CLASS 8.8
- Thread Style
- Fully Threaded
- Shell Material
- Alloy Steel
- Wire Color
- Blue
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class CLASS 8.8, Finish Blue Phosphate, Thread Size M10-1.5, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 6.3 mm, Head Diameter 15.8 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Blue, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.