Zoro Homepage

M12-1.75 Socket Head Cap Screw, Socket, Plain Molybdenum, 70 mm Length

  • Mfr # UST176286

  • Zoro # G115677927


product price: $18.19
/pk 10, $1.82/ea

Key Features

Socket Head
Thread Size
M12-1.75
Screw Length
70 mm
Material
Molybdenum
Finish
Plain
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST176286
Zoro #
G115677927
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M12-1.75
Screw Length
70 mm
Fastener Length
70 mm
Maximum Head Height
7 mm
Head Diameter
18 mm
Head Height
7 mm

Details

Item
Socket Head Cap Screw
Material
Molybdenum
Finish
Plain
Head Type
Socket
System of Measurement
Metric
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Thread Type
Coarse
Thread Pitch
1.75 mm
Thread Style
Fully Threaded

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Material Molybdenum, Finish Plain, Thread Size M12-1.75, Fastener Length 70 mm, Head Height 7 mm, Head Diameter 18 mm, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Manufacturer Location Globally Sourced, Maximum Head Height 7 mm, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.