M12-1.75 Socket Head Cap Screw, Socket, Plain Stainless Steel, 65 mm Length
Mfr # UST176285
Zoro # G815677265
product price: $10.49
/pk 10, $1.05/eaKey Features
Socket Head
Hex Drive
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Head Height
7 mm
Pack Size
Small Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UST176285
Zoro #
G815677265
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M12-1.75
Screw Length
65 mm
Head Height
7 mm
Fastener Length
65 mm
Head Diameter
18 mm
Maximum Head Height
7 mm
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
System of Measurement
Metric
Pack Size
Small Pack
Thread Type
Coarse
Thread Pitch
1.75 mm
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Finish Plain, Thread Size M12-1.75, Fastener Length 65 mm, Head Height 7 mm, Head Diameter 18 mm, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Head Height 7 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.