Zoro Homepage

M16-2.00 Socket Head Cap Screw, Socket, Blue Phosphate Steel, 65 mm Length

  • Mfr # UST176301

  • Zoro # G715677884


product price: $17.19
/pk 5, $3.44/ea

Key Features

Socket Head
Hex Drive
Thread Size
M16-2.00
Screw Length
65 mm
Material
Steel
Finish
Blue Phosphate
Drive Size
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST176301
Zoro #
G715677884
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16-2.00
Screw Length
65 mm
Drive Size
14 mm
Head Height
16 mm
Minimum Thread Length
50 mm
Fastener Length
65 mm
Head Diameter
24 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Blue Phosphate
Head Type
Socket
Drive Type
Hex
System of Measurement
Metric
Color
Blue
Pack Size
Small Pack
Thread Style
Partially Threaded
Material Grade/Class
CLASS 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class CLASS 12.9, Finish Blue Phosphate, Thread Size M16x2.00, Minimum Thread Length 50 mm, Fastener Length 65 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Blue, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.