Zoro Homepage

M16-2.00 Socket Head Cap Screw, Socket, Plain Stainless Steel, 30 mm Length, 10 PK

  • Mfr # UST176295

  • Zoro # G200829828


product price: $14.19
/pk 10, $1.42/ea

Key Features

Socket Head
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Thread Type
Coarse
Head Height
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST176295
Zoro #
G200829828
UPC #
-
Country of Origin
India

Dimensions

Thread Size
M16-2.00
Screw Length
30 mm
Head Height
9 mm
Head Diameter
24 mm
Maximum Head Height
9 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Socket
System of Measurement
Metric
Thread Type
Coarse
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Finish Plain, Thread Size M16-2, Fastener Length 30 mm, Head Height 9 mm, Head Diameter 24 mm, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Head Height 9 mm, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.