Zoro Homepage

M16-2.00 Socket Head Cap Screw, Socket, Plain Stainless Steel, 75 mm Length

  • Mfr # UST176302

  • Zoro # G815677715


product price: $18.89
/pk 5, $3.78/ea

Key Features

Socket Head
Hex Drive
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Thread Type
Coarse
Head Diameter
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST176302
Zoro #
G815677715
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16-2.00
Screw Length
75 mm
Head Diameter
24 mm
Maximum Head Height
9 mm
Head Height
9 mm
Fastener Length
75 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
System of Measurement
Metric
Thread Type
Coarse
Thread Pitch
2 mm
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Finish Plain, Thread Size M16-2, Fastener Length 75 mm, Head Height 9 mm, Head Diameter 24 mm, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Head Height 9 mm, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.