Shop KEEP-FILL
See all product information
Create Account
M16-2.00 Socket Head Cap Screw, Socket, Plain Steel, 180 mm Length
- Mfr # UST176309
- Zoro # G615677700
product price:Â
$
69.69
/pk of 10, $6.97/ea
Key Features
Socket Head
Hex Drive
Thread Size
M16-2.00
Material
Steel
Finish
Plain
System of Measurement
Metric
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UST176309
- Zoro #
- G615677700
- UPC #
- -
- Country of Origin
- China
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Plain
- Head Type
- Socket
- Drive Type
- Hex
- System of Measurement
- Metric
- Thread Type
- Coarse
- Pack Size
- Small Pack
- Thread Pitch
- 2 mm
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- M16-2.00
- Screw Length
- 180 mm
- Head Height
- 9 mm
- Maximum Head Height
- 9 mm
- Fastener Length
- 180 mm
- Head Diameter
- 24 mm
- Drive Size
- 14 mm
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Finish Plain, Thread Size M16-2, Fastener Length 180 mm, Head Height 9 mm, Head Diameter 24 mm, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Head Height 9 mm, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.