Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M20-2.50 Socket Head Cap Screw, Socket, Plain 65 mm Length

  • Mfr # UST176314

  • Zoro # G215677643


product price: $30.19
/pk 5, $6.04/ea

Key Features

Socket Head
Finish
Plain
System of Measurement
Metric
Maximum Head Height
11 mm
Thread Pitch
2.5 mm
Head Height
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST176314
Zoro #
G215677643
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M20-2.50
Screw Length
65 mm
Maximum Head Height
11 mm
Head Height
11 mm
Head Diameter
30 mm
Fastener Length
65 mm

Details

Item
Socket Head Cap Screw
Finish
Plain
Head Type
Socket
System of Measurement
Metric
Thread Pitch
2.5 mm
Thread Type
Coarse
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Finish Plain, Thread Size M20-2.5, Fastener Length 65 mm, Head Height 11 mm, Head Diameter 30 mm, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Head Height 11 mm, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products