Zoro Homepage

M24-3.00 Socket Head Cap Screw, Socket, Blue Phosphate Steel, 150 mm Length

  • Mfr # UST176333

  • Zoro # G815678057


product price: $367.99
/pk 10, $36.80/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M24-3.00
Screw Length
150 mm
Material
Steel
Finish
Blue Phosphate
Drive Size
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST176333
Zoro #
G815678057
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M24-3.00
Screw Length
150 mm
Drive Size
19 mm
Minimum Thread Length
70 mm
Head Diameter
36 mm
Head Height
24 mm
Fastener Length
150 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Blue Phosphate
Head Type
Socket
Drive Type
Hex
System of Measurement
Metric
Color
Blue
Material Grade/Class
CLASS 12.9
Pack Size
Small Pack
Thread Style
Partially Threaded

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 19 mm, Material Steel, Material Grade/Class CLASS 12.9, Finish Blue Phosphate, Thread Size M24-3, Minimum Thread Length 70 mm, Fastener Length 150 mm, Head Height 24 mm, Head Diameter 36 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Blue, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.