Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M24-3.00 Socket Head Cap Screw, Socket, Plain Molybdenum, 55 mm Length

  • Mfr # UST193334

  • Zoro # G815677913


product price: $104.99
/pk 10, $10.50/ea
Free Shipping & Returns

Key Features

Socket Head
Material
Molybdenum
Finish
Plain
System of Measurement
Metric
Fastener Length
55 mm
Head Diameter
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST193334
Zoro #
G815677913
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M24-3.00
Screw Length
55 mm
Fastener Length
55 mm
Head Diameter
36 mm
Head Height
13 mm
Maximum Head Height
13 mm

Details

Item
Socket Head Cap Screw
Material
Molybdenum
Finish
Plain
Head Type
Socket
System of Measurement
Metric
Thread Type
Coarse
Pack Size
Small Pack
Thread Pitch
3 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Size 19 mm, Material Molybdenum, Finish Plain, Thread Size M24x3.00, Fastener Length 55 mm, Head Height 13 mm, Head Diameter 36 mm, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Head Height 13 mm, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products