Zoro Homepage

M24-3.00 Socket Head Cap Screw, Socket, Plain Stainless Steel, 120 mm Length

  • Mfr # UST179720

  • Zoro # G615677847


product price: $66.19
/pk 5, $13.24/ea

Key Features

Socket Head
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Head Diameter
36 mm
Thread Pitch
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST179720
Zoro #
G615677847
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M24-3.00
Screw Length
120 mm
Head Diameter
36 mm
Fastener Length
120 mm
Head Height
13 mm
Maximum Head Height
13 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Socket
System of Measurement
Metric
Thread Pitch
3 mm
Thread Type
Coarse
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Finish Plain, Thread Size M24-3, Fastener Length 120 mm, Head Height 13 mm, Head Diameter 36 mm, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Head Height 13 mm, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.