Zoro Homepage

M5-0.80 Socket Head Cap Screw, Flat, Blue Phosphate Steel, 40 mm Length

  • Mfr # UST194855

  • Zoro # G615677649


product price: $1.79
/pk 10, $0.18/ea
Sold in multiples of 6 for $10.74

Key Features

Flat Head
Hex Drive
Thread Size
M5-0.80
Screw Length
40 mm
Material
Steel
Finish
Blue Phosphate
Drive Size
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST194855
Zoro #
G615677649
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M5-0.80
Screw Length
40 mm
Drive Size
3 mm
Head Diameter
9.8 mm
Fastener Length
40 mm
Minimum Thread Length
40 mm
Head Height
4 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Blue Phosphate
Head Type
Flat
Drive Type
Hex
System of Measurement
Metric
Color
Blue
Thread Style
Fully Threaded
Material Grade/Class
CLASS 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Alloy Steel, Material Grade/Class CLASS 12.9, Finish Blue Phosphate, Thread Size M5x0.80, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 4 mm, Head Diameter 9.8 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Blue, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.