Zoro Homepage

M6-1.00 Socket Head Cap Screw, Low Profile, Blue Phosphate Steel, 25 mm Length

  • Mfr # UST194351

  • Zoro # G915677707


product price: $44.59
/pk 100, $0.45/ea

Key Features

Low Profile Head
Hex Drive
Thread Size
M6-1.00
Screw Length
25 mm
Material
Steel
Finish
Blue Phosphate
Drive Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST194351
Zoro #
G915677707
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M6-1.00
Screw Length
25 mm
Drive Size
4 mm
Head Height
4 mm
Minimum Thread Length
25 mm
Fastener Length
25 mm
Head Diameter
10 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Blue Phosphate
Head Type
Low Profile
Drive Type
Hex
System of Measurement
Metric
Material Grade/Class
CLASS 8.8
Color
Blue
Pack Size
Small Pack
Thread Style
Fully Threaded

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Steel, Material Grade/Class CLASS 8.8, Finish Blue Phosphate, Thread Size M6-1, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 4 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Blue, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.