Zoro Homepage

M6-1.00 Socket Head Cap Screw, Socket, Plain Steel, 110 mm Length

  • Mfr # UST179769

  • Zoro # G415677757


product price: $6.49
/pk 5, $1.30/ea
Sold in multiples of 2 for $12.98

Key Features

Socket Head
Material
Steel
Finish
Plain
System of Measurement
Metric
Pack Size
Small Pack
Head Height
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST179769
Zoro #
G415677757
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Screw Length
110 mm
Head Height
4 mm
Maximum Head Height
4 mm
Head Diameter
10 mm
Fastener Length
110 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Socket
System of Measurement
Metric
Pack Size
Small Pack
Thread Type
Coarse
Thread Pitch
1 mm
Color
MetBlue

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Finish Plain, Thread Size M6-1, Fastener Length 110 mm, Head Height 4 mm, Head Diameter 10 mm, Pack Size Small Pack, Special Features Not Applicable, Color MetBlue, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Head Height 4 mm, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.