M8-1.25 Socket Head Cap Screw, Low Profile, Blue Phosphate Steel, 20 mm Length
Mfr # UST185605
Zoro # G115677682
product price: $47.89
/pk 100, $0.48/eaKey Features
Low Profile Head
Hex Drive
Thread Size
M8-1.25
Material
Steel
Finish
Blue Phosphate
Drive Size
5 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UST185605
Zoro #
G115677682
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M8-1.25
Screw Length
20 mm
Drive Size
5 mm
Head Height
4.9 mm
Fastener Length
20 mm
Head Diameter
12.9 mm
Minimum Thread Length
20 mm
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Blue Phosphate
Head Type
Low Profile
Drive Type
Hex
System of Measurement
Metric
Thread Style
Fully Threaded
Pack Size
Small Pack
Color
Blue
Material Grade/Class
CLASS 8.8
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Material Grade/Class CLASS 8.8, Finish Blue Phosphate, Thread Size M8-1.25, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 4.9 mm, Head Diameter 12.9 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Blue, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.