Zoro Homepage

M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 25 PK

  • Mfr # UST179774

  • Zoro # G100829812


product price: $11.99
/pk 25, $0.48/ea

Key Features

Hex Drive
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Thread Type
Coarse
Head Height
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST179774
Zoro #
G100829812
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8-1.25
Screw Length
55 mm
Head Height
5 mm
Maximum Head Height
5 mm
Head Diameter
13 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
System of Measurement
Metric
Thread Type
Coarse
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Size 6 mm, Finish Plain, Thread Size M8x1.25, Fastener Length 55 mm, Head Height 5 mm, Head Diameter 13 mm, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Head Height 5 mm, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.