M8-1.25 Socket Head Cap Screw, Socket, Plain 80 mm Length
Mfr # UST179775
Zoro # G815677661
product price: $9.29
/pk 10, $0.93/eaKey Features
Socket Head
Finish
Plain
System of Measurement
Metric
Maximum Head Height
5 mm
Thread Pitch
1.25 mm
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UST179775
Zoro #
G815677661
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M8-1.25
Screw Length
80 mm
Maximum Head Height
5 mm
Fastener Length
80 mm
Head Diameter
13 mm
Head Height
5 mm
Details
Item
Socket Head Cap Screw
Finish
Plain
Head Type
Socket
System of Measurement
Metric
Thread Pitch
1.25 mm
Thread Type
Coarse
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Finish Plain, Thread Size M8-1.25, Fastener Length 80 mm, Head Height 5 mm, Head Diameter 13 mm, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Head Height 5 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.