Shoulder Screw, M5-.8 Thr Sz, 12 mm Shoulder Lg, Steel
Mfr # UST194809
Zoro # G115678115
product price: $114.99
/pk 25, $4.60/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M5-.8
Shoulder Diameter
6 mm
Shoulder Length
12 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UST194809
Zoro #
G115678115
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M5-.8
Shoulder Diameter
6 mm
Shoulder Length
12 mm
Minimum Thread Length
9.8 mm
Details
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Steel
Finish
Plain
Item
Shoulder Screw
Material Grade/Class
CLASS 10.9
Shoulder Screw Type
Standard Shoulder Screw
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Hex, Material Steel, Material Grade/Class CLASS 10.9, Finish Plain, System of Measurement Metric, Thread Size M5-.8, Minimum Thread Length 9.8 mm, Shoulder Length 12 mm, Shoulder Diameter 6 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.