Zoro Homepage

06119 10 54 in. Adjustable Flat Bungee Cord

  • Mfr # 8239469

  • Zoro # G216315988


product price: $24.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8239469
Zoro #
G216315988
UPC #
-
Country of Origin
China

Description

Features Product Type: Bungee Cord Length: 10 in. Thickness: 0.14 in. UV Protected: Yes Carabiner Included: No Color: Multi Color Weather Resistant: Yes Hooks: Yes Multiple Sizes: No Adjusts from 10in to 54inL. Flat cord design spreads load and won''t dig into cargo. Orange and white. 3x stronger with oversized steal core hook. Cord is premium grade made from first quality long lasting rubber. Durable and UV resistant.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.