06317 Bungee Cord; 18 Piece
- Mfr # 569634
- Zoro # G103693564
product price:Â
$
40.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569634
- Zoro #
- G103693564
- UPC #
- -
- Country of Origin
- China
Description
Features
- Bungee Cord.
- 18 Piece.
- Contains Two 30 in., 4 Each 10 in. Minis, 16 in., 18 in. & 24 in. Dependable.
- Vinyl Coated.
- Heavy Gauge Steel Hooks.
- Protective Coating Won't Mar Paint & Prevents Rust.
- Cord Is Premium Grade.
- Made From First Quality.
- Long Lasting Rubber.
- Durable UV Resistant Outer Jacket Is Woven In Highly Visible.
- Attractive Colors.
- Polybag.
- Dimension - 2 x 9.75 x 10 in.
- Item Weight - 1.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.