8865610 Orange Adjustable Bungee Cord; 30 x 0.315 in. - Case of 10

  • Mfr # 8865610
  • Zoro # G003686550
product price: 
$
37.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8865610
Zoro #
G003686550
UPC #
151643063782
Country of Origin
Unknown

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Orange Adjustable Bungee Cord, 30 x 0.315 in. - Case of 10
  • Case of 10
Specifications
  • Color: Orange
  • Length: 30 in.
  • Thickness: 0.315 in.
  • Carabiner Included: No
  • UV Protected: Yes
  • Multiple Sizes: No
  • Weather Resistant: Yes
  • Hooks: Yes Uses patented ZipHook
  • Weight: 1.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews