Zoro Homepage

18 ft. L 6000 lbs Aluminium Tow Rope, Yellow

  • Mfr # 8866634

  • Zoro # G816345675


product price: $38.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8866634
Zoro #
G816345675
UPC #
-
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Features Tow rope Specifications Color Family: Yellow Material: Polyester Type: Tow Rope Length: 18 ft. Weight Capacity: 6000 lb. Adjustable Size: 14 in to 16 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.