Zoro Homepage

Auto Tie-Down w/ Ratchet, 6-1/2'X2" 2000lbs WLL

  • Mfr # 4511

  • Zoro # G7378315


product price: $27.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4511
Zoro #
G7378315
UPC #
51643045118
Country of Origin
China

Description

The KEEPER® 6-1/2' Over Wheel Tie-Down is designed to fit larger tires and tread to enhance reliability for vehicle transport. This tie-down fits 24" - 30" tires, maximun tire width 8". The ratchet tie-down action provides maximum tension and exceptional security with an attachment that won't accidentally come loose, even when subjected to tough conditions. KEEPER®'s Hi-Test® webbing is engineered to combine strength with lightweight efficiency, resisting abrasion and storing compactly when not in use. A working load limit of 2,000 lbs. and a break strength of 6,000 lbs. ensure that the over wheel tie-down is rated in excess of your most demanding cargo needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.