Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bungee Strap, Black, 24 in Length, EPDM Rubber

  • Mfr # 06224

  • Zoro # G4277814


product price: $1.79
/ea
Sold in multiples of 10 for $17.90

Key Features

Color
Black
Overall Length
24 in
For Use With
Automotive Purposes, Equipment, Tarps
Bungee Width
11/16 in
Item - Bungees
Bungee Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06224
Zoro #
G4277814
UPC #
051643062245
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
24 in
Bungee Width
11/16 in
Stretched Bungee Length
24 in
Bungee Length
24 in
Manufacturers Warranty Length
1 yr Limited
Cord Diameter
1/2 in
Stretch Length - Maximum
24 in
Hook Opening Size
1 in
Thickness
1/4 in
Hook Length
2 in
Overall Width
3/4 in

Details

Item
Bungee Strap
Color
Black
For Use With
Automotive Purposes, Equipment, Tarps
Item - Bungees
Bungee Strap
Bungee End Type
S-Hook
Bungee End Material
Rubber
Tensile Strength
130 lb/in
Bungee Material
Rubber
Cord Outer Material
EPDM
End Type
S-Hook
End Material
Rubber

Description

Bungee Strap, Bungee Material Rubber, Cord Outer Material EPDM, End Type S-Hook, Hook Length 2 in, Hook Opening Size 1 in, End Material Rubber, Stretch Length - Maximum 24 in, Cord Diameter 1/2 in, Overall Length 24 in, Overall Width 3/4 in, Thickness 1/4 in, Color Black, Product Type Bungee Strap, Tensile Strength 130 lb/in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.