Zoro Homepage

Cargo Bar, 45" Min, Steel, 70" Max

  • Mfr # 05056

  • Zoro # G3925056


product price: $32.98
/ea

Key Features

Material
Steel
Length
41 in
Tubing Size
1-1/8 in x 1 in
Width
6 1/2 in
End Pads
Rubber, Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05056
Zoro #
G3925056
UPC #
051643050563
Country of Origin
Taiwan, Province of China

Dimensions

Length
41 in
Tubing Size
1-1/8 in x 1 in
Width
6 1/2 in
Pad Size
3-1/4 in x 2-5/8 in
Adjustment Length - Maximum
70 in
Adjustment Length - Minimum
45 in
Pad Width
2 5/8 in
Body Width
6 1/2 in
Pad Length
3 1/4 in
Overall Extended Length
70 in

Details

Material
Steel
End Pads
Rubber, Square
Tubing Shape
Round
Adjustment Range
45 in to 70 in
Item
Cargo Bar
Body Material
Steel
Pad Shape
Square
Pad Material
Rubber
Body Shape
Round
Foldability
Not Foldable

Description

Cargo Bar, Product Type Cargo Bar, Adjustment Length - Minimum 45 in, Adjustment Length - Maximum 70 in, Body Material Steel, Body Shape Round, Pad Material Rubber, Body Width 6 1/2 in, Pad Length 3 1/4 in, Pad Width 2 5/8 in, Pad Shape Square, Foldability Not Foldable, Overall Extended Length 70 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.