Zoro Homepage

E-Track, 5" W, 2,000 lb, Gray

  • Mfr # 04304

  • Zoro # G4197697


product price: $11.99
/ea

Key Features

Material
Steel
Length
24 in
Width
5 in
Color
Gray
For Use With
E-Track Accessories and Logistics Straps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04304
Zoro #
G4197697
UPC #
051643043046
Country of Origin
Taiwan, Province of China

Dimensions

Length
24 in
Width
5 in
Depth
1/2 in
Overall Length
24 in
Overall Depth
1/2 in
Overall Width
5 in

Details

Item
E-Track
Material
Steel
Color
Gray
For Use With
E-Track Accessories and Logistics Straps
Finish
Painted
Working Load Limit
2,000 lb
Mounting Style
Bolt-on
E-Track Orientation
Horizontal
E-Track Installation Location
Floor-Mount, Wall-Mount

Description

E-Track, Product Type E-Track, Working Load Limit 2,000 lb, Material Steel, Overall Width 5 in, Overall Depth 1/2 in, Overall Length 24 in, Mounting Type E-Track, E-Track Installation Location Floor-Mount, Wall-Mount, E-Track Orientation Horizontal, Finish Painted, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.