Zoro Homepage

Electric Winch, 13,500 lb. Single Line Pull, 12V DC W/ WIRELESS REMOTE

  • Mfr # KW13122

  • Zoro # G7923816


product price: $1,053.99
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
KW13122
Zoro #
G7923816
UPC #
51643351363
Country of Origin
China

Description

The KW13.5 is a Heavy-Duty Performer ideal for Self-Recovery and Trailer Recovery. It is packed with Features Essential for Efficient and Reliable Operation. 5.5 HP Series Wound 12V DC Motor, Automatic Full Load Holding Brake, 92’L x 3/8”Dia. Galvanized Wire Rope with Clevis Hook and Safety Latch, Lift & Turn Free-Spool Clutch, 3-Stage Planetary Gear Box, Case Hardened Gears, Heavy Duty 4-Way Roller Fairlead, Wireless Remote, and Handheld Switch with 15’ Lead and LED Work Light Built-In. Power In / Power Out operation. 13,500 lbs. of Pulling Power (Single Line Rated).